Zawory / Pojedyncze zawory suwakowe - Regulator przepływu Parker 7101 04 10
Legris Mosiężny zawór DRV jako przepustnica powietrza nawiewanego, LF3000 4mm - G1/8
Zobacz informacje techniczneReferencje

Szczegóły produktu : Zawór 7101 04 10
Parker Legris flow control regulators are designed for compactness and versatility, offering a range of body materials, including polymer, nickel-plated brass, stainless steel, and aluminium, to meet diverse application needs. With a higher maximum flow rate than standard regulators on the market, these regulators enhance productivity. Featuring either external or recessed adjustment screws, they enable precise adjustments and ensure reliable performance across various settings.
Features/Benefits:
- Improved Productivity
• Higher maximum flow than standard regulators
• Full flow with minimum pressure drop (model 7060)
• Optimal control of the cylinder rod speed
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
• Reduce compressed air and energy consumption
- Accuracy & Performance
• Precise adjustment for accurate flow regulation from initial to maximum opening
• Constant cylinder rod displacement speed
• Long-term stability of flow
• Reduced weight (polymer version)
• Mechanical strength and corrosion resistance with nickel-plated brass version
- Ergonomics & Large Range
• External adjustment screw: easy to adjust without tooling and lockable
• Recessed adjustment screw: more compact and protects the adjustment mechanism
• Uni-directional: exhaust or inlet
• Bi-directional: adjustment of air flow in both directions
• 360° positioning
• NPT version on request
Markets:
• Factory Automation
• Vehicle Assembly Facilities
• Food and Beverage
• Semiconductor
• Packaging Machinery
Applications:
• Pneumatic Cylinder Control
• Low Pressure Compressed Air Flow Regulation and metric thread
Specyfikacja techniczna
| Waga Logistyczna | 96 g |
|---|---|
| Waga w opakowaniu | 387 g |
| Typ | 7101 |
| Rodzaj sprzęgła | g1/8 |
| 60 mm | |
| 60 mm |
- Termin dostawy na zapytanie
