Referencje
Parker:6F3P4S
Rubix:533722


Informacje techniczne
| Materiał | stal |
|---|---|
| Typ | przyłączka prosta - gwint zewnętrzny bspt / jis bspp stożek 60° 6f3p4s |
| Średnica rury zewnętrzna | 7 mm |
Szczegóły produktu : Przyłączka prosta - Gwint zewnętrzny BSPT / JIS BSPP stożek 60° 6F3P4S
Parker's Japanese Industrial Standard (JIS) adapters address market requirements for OEM and replacement fittings used as hose adapters on equipment designed and/or manufactured in Japan and Korea. JIS adapters meet JIS B2351 and B8363 standards.
Markets:
• Construction
• Mobile Equipment
Features/Benefits:
• Designed with BSPP and BSPT port ends and two styles of hose ends: T4, 30° flare BSPP threads, and P4, 60° cone BSPP threads.
• The T4, 30° flare BSPP threads, and P4, 60° cone BSPP threads, interfaces provide end user flexibility of connecting to the most common Parker hose ends available: series UT, GU, G1, G2 and FU.
• Available in steel in sizes ¼” through 1” with working pressures up to 5000 psi.
Applications:
• Hydraulic fluid handling connections
Markets:
• Construction
• Mobile Equipment
Features/Benefits:
• Designed with BSPP and BSPT port ends and two styles of hose ends: T4, 30° flare BSPP threads, and P4, 60° cone BSPP threads.
• The T4, 30° flare BSPP threads, and P4, 60° cone BSPP threads, interfaces provide end user flexibility of connecting to the most common Parker hose ends available: series UT, GU, G1, G2 and FU.
• Available in steel in sizes ¼” through 1” with working pressures up to 5000 psi.
Applications:
• Hydraulic fluid handling connections
Przyłączka prosta Parker 6F3P4S ze stalowym korpusem, gwintem zewnętrznym BSPT 3/8-19 oraz stożkiem 60° JIS BSPP 3/8-19. Ciśnienie robocze do 315 bar.
Specyfikacja techniczna
Atrybuty
| Materiał | stal |
|---|---|
| Typ | przyłączka prosta - gwint zewnętrzny bspt / jis bspp stożek 60° 6f3p4s |
| Średnica rury zewnętrzna | 7 mm |
| Połączenie 1 | bspt 3/8-19 '' |
| Połączenie 2 | jis bspp stożek 60° 3/8-19 |
| Ciśnienie | 315 bar |
Pokaż UNSPSC / ECL@SS
- Termin dostawy na zapytanie