Referencje
Parker:1C3YX-18-10
Rubix:1051633


Informacje techniczne
| Typ | złączka 1c3yx-18-10 |
|---|---|
| Połączenie 1 | gniazdo metryczne 24°/60° (z o-ringiem), gwint m26x1,5 '' |
| Materiał | stal ocynkowana z przezroczystą powłoką bez cr(vi) |
Szczegóły produktu : ZAKUCIE 1C3YX-18-10
Parker YX Fittings are designed to perfectly connect with the respective Parker hoses, ensuring an ideal combination. Our hose assemblies serve our customers needs reliably and efficiently.
Markets:
• Industrial
• Transportation
• Mobile Hydraulics
• Pneumatic
Feature/Benefits:
• The fitting series perfectly matches the respective thermoplastic hose types for optimal product functionality, reliability and service life.
• Made with high quality materials for corrosion resistance, and improved system availability due to less down times.
• Multiple sizes and connections are available for the right connection for your application.
Applications:
• Compressor discharge lines
• Coolant lines
• Fluid transfer and handling such as chemical transfer lines and steam lines, e.g. in the process industry
• Industrial hydraulics
• Pneumatics
• Medium pressure paint spray
• Suitable for PTFE hose types 2033T, 2040H and 2040N with working pressure from 25 up to 63 MPa (3625 up to 9140 psi)
Markets:
• Industrial
• Transportation
• Mobile Hydraulics
• Pneumatic
Feature/Benefits:
• The fitting series perfectly matches the respective thermoplastic hose types for optimal product functionality, reliability and service life.
• Made with high quality materials for corrosion resistance, and improved system availability due to less down times.
• Multiple sizes and connections are available for the right connection for your application.
Applications:
• Compressor discharge lines
• Coolant lines
• Fluid transfer and handling such as chemical transfer lines and steam lines, e.g. in the process industry
• Industrial hydraulics
• Pneumatics
• Medium pressure paint spray
• Suitable for PTFE hose types 2033T, 2040H and 2040N with working pressure from 25 up to 63 MPa (3625 up to 9140 psi)
Parker 1C3YX-18-10 to złączka do węży termoplastycznych PTFE/FEP z metrycznym stożkiem 24°/60° i uszczelnieniem O-ring. Maks. ciśnienie robocze 160 bar (16.0 MPa).
Specyfikacja techniczna
Atrybuty
| Typ | złączka 1c3yx-18-10 |
|---|---|
| Połączenie 1 | gniazdo metryczne 24°/60° (z o-ringiem), gwint m26x1,5 '' |
| Materiał | stal ocynkowana z przezroczystą powłoką bez cr(vi) |
| Maksymalna temperatura | 232 °C |
| Wykonanie | metric female swivel 24°/60° (light series) z o-ringiem |
| Średnica rury zewnętrzna | 18 mm |
| Średnica gwintowania | 26 mm |
| Ciśnienie | 160 bar |
Pokaż UNSPSC / ECL@SS
zł 60,45 Netto
/ Sztuka
zł 74,35 Brutto
- Termin dostawy na zapytanie