Referencje
Parker:H8-63-BSPP
Rubix:709511
Producent:H8-63-BSPP


Informacje techniczne
| Połączenie 1 | wtyk (męski czop) szybkozłącza hydraulicznego 60-series, gwint bspp |
|---|---|
| Materiał | stal |
| Norma | ISO 7241-1 SERIA B |
Szczegóły produktu : Wtyk H8-63-BSPP
60 Series Couplers (hydraulic, fluids, gas, steam) up to 5000 psi, connect with ISO 7241 series B, 60 Series Nipples. Parker's 60 Series have double shut-off poppet valves and are interchangeable with other quick disconnects complying with ISO 7241 series B.
These general purpose quick couplings are available in a wide range of sizes and materials to be versatile for use with several fluids, including high temperature steam. Parker's 60 Series is multi-purpose for a variety of applications and pressures up to 5000 psi.
Steam version couplers are brass with double interface O-rings and stainless steel locking balls. Seal material is Ethylene Propylene and the 3/8" size has a grip-ring sleeve for easy operation when wearing gloves.
Technical Characteristics:
• Sizes: 1/8” – 2-1/2”
• Materials: Steel, Brass, 303 Stainless Steel, 316 Stainless Steel
• Port Ends: Female NPTF, Female ORB, Female BSPP
• Seal Options: Nitrile, EPR, Fluorocarbon, Neoprene
• Coupler options include: Sleeve Lock, Valve Actuator, Steam compatibility
Markets:
• Industrial
• Construction
• Chemical Processing
• Commercial Cleaning
• Agriculture
Features/Benefits:
• Globally interchangeable with other manufacturer's couplings complying to ISO 7241 series B
• Multi-purpose coupling, widely used in varied applications
• Steel couplers have a hardened sleeve for strength and durability
• Metal valve stop prevents flow checking to provide steady performance
• Steam version couplers have Ethylene Propylene seals to withstand high temperatures and the 3/8" has a grip-ring sleeve for easy operation when wearing gloves
• Brass couplers have double O-rings for redundant sealing and stainless steel locking balls for corrosion resistance
• 316 Stainless steel couplers have Fluorocarbon seals for chemical compatibility
• Optional coupler sleeve lock helps to prevent accidental disconnection
• Food and chemical processing
• High temperature fluid transfer
• Mobile equipment
• Cleaning equipment
• Dry cleaning
• Steam systems
These general purpose quick couplings are available in a wide range of sizes and materials to be versatile for use with several fluids, including high temperature steam. Parker's 60 Series is multi-purpose for a variety of applications and pressures up to 5000 psi.
Steam version couplers are brass with double interface O-rings and stainless steel locking balls. Seal material is Ethylene Propylene and the 3/8" size has a grip-ring sleeve for easy operation when wearing gloves.
Technical Characteristics:
• Sizes: 1/8” – 2-1/2”
• Materials: Steel, Brass, 303 Stainless Steel, 316 Stainless Steel
• Port Ends: Female NPTF, Female ORB, Female BSPP
• Seal Options: Nitrile, EPR, Fluorocarbon, Neoprene
• Coupler options include: Sleeve Lock, Valve Actuator, Steam compatibility
Markets:
• Industrial
• Construction
• Chemical Processing
• Commercial Cleaning
• Agriculture
Features/Benefits:
• Globally interchangeable with other manufacturer's couplings complying to ISO 7241 series B
• Multi-purpose coupling, widely used in varied applications
• Steel couplers have a hardened sleeve for strength and durability
• Metal valve stop prevents flow checking to provide steady performance
• Steam version couplers have Ethylene Propylene seals to withstand high temperatures and the 3/8" has a grip-ring sleeve for easy operation when wearing gloves
• Brass couplers have double O-rings for redundant sealing and stainless steel locking balls for corrosion resistance
• 316 Stainless steel couplers have Fluorocarbon seals for chemical compatibility
• Optional coupler sleeve lock helps to prevent accidental disconnection
Applications:
• Industrial hydraulic lines• Food and chemical processing
• Water and coolant lines
• Thermal Management
• High pressure fluid transfer• High temperature fluid transfer
• Mobile equipment
• Cleaning equipment
• Dry cleaning
• Steam systems
Wtyk szybkozłącza hydraulicznego Parker 60 H8-63-BSPP z gwintem BSPP i stalowym korpusem. Zgodny z ISO 7241-1 Seria B, max 110°C.
Specyfikacja techniczna
Atrybuty
| Połączenie 1 | wtyk (męski czop) szybkozłącza hydraulicznego 60-series, gwint bspp |
|---|---|
| Materiał | stal |
| Norma | ISO 7241-1 SERIA B |
| Maksymalna temperatura | 110 °C |
| Rozmiar | 1' |
| Rodzaj gwintowania | bspp |
| Min. ciśnienie robocze | 140 bar |
| Płeć | mężczyzna |
Pokaż UNSPSC / ECL@SS
zł 327,49 Netto
/ Sztuka
zł 402,81 Brutto
- Termin dostawy na zapytanie