Referencje
Parker:2050XP
Rubix:740956
Producent:2050XP


Informacje techniczne
| Średnica gwintowania (cal) | 1½ '' |
|---|---|
| Dokładność filtrowania | 0.01 µm |
Szczegóły produktu : Element filtracyjny 2050XP
The G, GH and F Series compressed air filter element range contains 5 filter grades:
Depth filter grade (V) for the reliable removal of 3 µm solid particulate showing a filtration performance of 99,95% in compressed air or compressed nitrogen gas. The innovative filter element design leads to optimum flow characteristics at minimum pressure drops.
Coalescing filter grades (ZP & XP) for the removal of water and oil aerosols, solid particulates and micro-organisms, particulate retention down to 1 micron and 0.01 micron in size. Additionally a superfine filter grade (XP4) is available providing greater than or equal to 99.99999% efficiency, particulate retention down to 0.01 micron is size.
Oil vapour reduction grade (A) for the removal of oil vapour. The high-capacity filter element media, impregnated with activated carbon granulate, guarantees high affinity at constantly low differential pressure.
LV Series Paint Compatible Filters element replacements are available in 4 replacement element grades: V/LV coarse filter (3 µm), ZP/LV coalescing filter (1 µm), XP/LV sub-micro coalescing filter (0.01 µm), and A/LV activated carbon filter. LV Series Paint compatible elements fulfil the L025 and P025 specification for paint compatibility.
TG(E/A/H/S) Technical Gas Filter element replacements are available in the following main replacement element grades: Coalescing filter grades (C, CF and CSF) for the removal of water and oil aerosols, solid particulates and micro-organisms, particulate retention down to 1 micron and 0.01 micron in size. Oil vapour reduction grade (A) for adsorption of oil vapour, volatile organic components (VOCs) and odorous matter, with light loads. Solid particulate grade (P) coarse separation of solid particles down to 3 micron.
For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
Depth filter grade (V) for the reliable removal of 3 µm solid particulate showing a filtration performance of 99,95% in compressed air or compressed nitrogen gas. The innovative filter element design leads to optimum flow characteristics at minimum pressure drops.
Coalescing filter grades (ZP & XP) for the removal of water and oil aerosols, solid particulates and micro-organisms, particulate retention down to 1 micron and 0.01 micron in size. Additionally a superfine filter grade (XP4) is available providing greater than or equal to 99.99999% efficiency, particulate retention down to 0.01 micron is size.
Oil vapour reduction grade (A) for the removal of oil vapour. The high-capacity filter element media, impregnated with activated carbon granulate, guarantees high affinity at constantly low differential pressure.
LV Series Paint Compatible Filters element replacements are available in 4 replacement element grades: V/LV coarse filter (3 µm), ZP/LV coalescing filter (1 µm), XP/LV sub-micro coalescing filter (0.01 µm), and A/LV activated carbon filter. LV Series Paint compatible elements fulfil the L025 and P025 specification for paint compatibility.
TG(E/A/H/S) Technical Gas Filter element replacements are available in the following main replacement element grades: Coalescing filter grades (C, CF and CSF) for the removal of water and oil aerosols, solid particulates and micro-organisms, particulate retention down to 1 micron and 0.01 micron in size. Oil vapour reduction grade (A) for adsorption of oil vapour, volatile organic components (VOCs) and odorous matter, with light loads. Solid particulate grade (P) coarse separation of solid particles down to 3 micron.
For more information or a detailed discussion about your specific requirements please contact Parker or an authorised Parker distributor.
Element filtracyjny Parker 2050XP (XP) do sprężonego powietrza: koalescencyjna i sucha filtracja cząstek. Skuteczność do 0,01 µm w zakresie 50–350 bar oraz 35–80°C.
Specyfikacja techniczna
Atrybuty
| Średnica gwintowania (cal) | 1½ '' |
|---|---|
| Dokładność filtrowania | 0.01 µm |
| Typ | koalescencyjna i sucha filtracja cząstek (xp) |
| Przepływ objętościowy | 71040 l/min |
| Min. ciśnienie robocze | 50 bar |
| Maksymalne ciśnienie serwisowe | 350 bar |
| Min. temperatura | 35 °C |
| Maksymalna temperatura | 80 °C |
| Połączenie | 1½' bspp |
Pokaż UNSPSC / ECL@SS
- Termin dostawy na zapytanie