Amortyzator SMC RJ2015L

Amortyzator

Zobacz informacje techniczne

Referencje

SMC:RJ2015L
Rubix:1875834
Producent:RJ2015L
brand logo

Szczegóły produktu : Amortyzator RJ2015L


SMC RJ2015L is a soft type shock absorber designed for light load applications requiring quick, low-speed stops. The RJ series is intended for use with air slide tables, rodless cylinders, and rotary cylinder ranges, and is also suitable for small conveyors that need gentle stop performance. This model features a standard size 2015 body, an O.D. thread M20x1.5, and a 15 mm stroke. The series uses a patented spiral groove design for outstanding durability and offers a 30% reduction in cushioning time. It is a fully interchangeable alternative to the existing RB absorber range.

Specyfikacja techniczna


Atrybuty
313,68 Netto
/ Sztuka
385,83 Brutto
  • Termin dostawy na zapytanie