Tarcza do gratowania 3M 94000-Q

3M Tarcza szlifierska z obniżonym środkiem Cubitron II T27 DCGW, T27, 178 mm x 7 mm x 22.2 mm 7100074407

Zobacz informacje techniczneZobacz dokumenty

Referencje

3M:94000-Q
Rubix:2299432
Producent:7100074407
EAN:04046719940004
brand logo

Informacje techniczne

Średnica180 mm
Średnica rozwiercania22 mm
Grubość7 mm
Zobacz całą specyfikację techniczną

Specyfikacja techniczna

Szczegóły produktu : Tarcza szlifierska z obniżonym środkiem Cubitron II T27 DCGW, T27, 178 mm x 7 mm x 22.2 mm 7100074407


For a grinding wheel which outperforms its competitors in cut and longevity, use 3M™ Cubitron™ II Depressed Centre Grinding Wheel. Our grinding wheels have 3M Precision Shaped Grain which provides a cool extra sharp cut long after other wheels are consumed.

The Precision Shaped Grain forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self-sharpen as they fracture, generating an extremely fast cut. This lessens heat build-up due to friction, reducing heat-related stress cracks and discolouration.

The depressed centre allows grinding at any angle without damaging the surrounding surface. Our grinding wheels are rigid resin bonded, are 7mm thick and are useful for removing welds from internal angles.

They must be used with a wheel guard which fits the size of the wheel. The grinding wheels must have a maximum operating speed greater than or equal to the maximum speed of the grinder used.
Tarcza szlifierska z obniżonym środkiem Cubitron II T27 DCGW, T27, 178 mm x 7 mm x 22.2 mm 7100074407

Mocne strony

Engineered to cut faster and last longer than competitive ceramic products;3M Precision Shaped Grain self-sharpens, runs cool and optimises mineral breakdown for extra-long life;Rigid, reinforced resin-bonded wheel slices through almost all materials including stainless steel, mild steel, and aerospace alloys;Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used;Must be used with the ANSI-approved Flanges for Type 1 Cut-Off Wheels and a Wheel Guard that fits the size of the Cut-Off Wheel

Zastosowania

Use on almost all materials including stainless steel, mild steel and aerospace alloys;For removing welds from internal angles

Specyfikacja techniczna


Atrybuty
Waga w opakowaniu423 g
Średnica180 mm
Średnica rozwiercania22 mm
Grubość7 mm
Typ materiału ściernegoceramika
Kształtkoło
Model94000-q
Seria3m™ cubitron™ ii depressed centre grinding wheel t27
Ziarno36
  • Termin dostawy na zapytanie