Tarcza do gratowania 3M 94003-Q
3M Tarcza szlifierska z obniżonym środkiem Cubitron II T27 DCGW, T27, 115 mm x 7 mm x 22.2 mm 7100074406
Zobacz informacje techniczneZobacz dokumentyReferencje
3M:94003-Q
Rubix:2299433
Producent:7100074406
EAN:4046719940035

Specyfikacja techniczna
Szczegóły produktu : Tarcza szlifierska z obniżonym środkiem Cubitron II T27 DCGW, T27, 115 mm x 7 mm x 22.2 mm 7100074406
For a grinding wheel which outperforms its competitors in cut and longevity, use 3M™ Cubitron™ II Depressed Centre Grinding Wheel. Our grinding wheels have 3M Precision Shaped Grain which provides a cool extra sharp cut long after other wheels are consumed.
The Precision Shaped Grain forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self-sharpen as they fracture, generating an extremely fast cut. This lessens heat build-up due to friction, reducing heat-related stress cracks and discolouration.
The depressed centre allows grinding at any angle without damaging the surrounding surface. Our grinding wheels are rigid resin bonded, are 7mm thick and are useful for removing welds from internal angles.
They must be used with a wheel guard which fits the size of the wheel. The grinding wheels must have a maximum operating speed greater than or equal to the maximum speed of the grinder used.
The Precision Shaped Grain forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self-sharpen as they fracture, generating an extremely fast cut. This lessens heat build-up due to friction, reducing heat-related stress cracks and discolouration.
The depressed centre allows grinding at any angle without damaging the surrounding surface. Our grinding wheels are rigid resin bonded, are 7mm thick and are useful for removing welds from internal angles.
They must be used with a wheel guard which fits the size of the wheel. The grinding wheels must have a maximum operating speed greater than or equal to the maximum speed of the grinder used.
Tarcza szlifierska z obniżonym środkiem Cubitron II T27 DCGW, T27, 115 mm x 7 mm x 22.2 mm 7100074406
Mocne strony
Engineered to cut faster and last longer than competitive ceramic products;3M Precision Shaped Grain self-sharpens, runs cool and optimises mineral breakdown for extra-long life;Rigid, reinforced resin-bonded wheel slices through almost all materials including stainless steel, mild steel, and aerospace alloys;Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used;Must be used with the ANSI-approved Flanges for Type 1 Cut-Off Wheels and a Wheel Guard that fits the size of the Cut-Off Wheel
Zastosowania
Use on almost all materials including stainless steel, mild steel and aerospace alloys;For removing welds from internal angles
Specyfikacja techniczna
Atrybuty
| Waga w opakowaniu | 180,1 g |
|---|---|
| Średnica | 115 mm |
| Grubość | 7 mm |
| Kształt | koło |
Pokaż UNSPSC / ECL@SS
- Termin dostawy na zapytanie