References
Gedore:2005 CT2-TX 30
Rubix:758953
Manufacturer :2016508
EAN:4010886878590

Product details : Zestaw kluczy nasadowych 2005 CT2-TX 30 2016508
Socket set 3/8" in 2/4 CT tool module, 52 pcs Dimensions: 316.5 x 390 x 35 mm
Technical specifications
Attributes
| Logistic Weight | 3000 g |
|---|---|
| Number of elements | 52 |
| Square drive adapter | 3/8 '' |
Show UNSPSC/ECL@SS
zł 2,434.39 excl. VAT
/ Each
zł 2,994.3 incl. VAT
- Delivery date on request
