Equipped storage module Gedore 2005 CT4-8000
Equipped storage module Gedore
See technical informationReferences
Gedore:2005 CT4-8000
Rubix:759070
Manufacturer :2016303
EAN:4010886878354

Product details : Zestaw narzędzi 2005 CT4-8000 2016303
Tool assortment in Check-Tool-module, 13 pcs Dimensions: 633 x 390 x 35 mm
Technical specifications
Attributes
| Logistic Weight | 4000 g |
|---|---|
| Number of elements | 13 |
| Height | 35 mm |
| Width | 633 mm |
| Depth | 390 mm |
Show UNSPSC/ECL@SS
zł 1,498.38 excl. VAT
/ Each
zł 1,843.01 incl. VAT
- Delivery date on request
