References
SKF:FYT 20 TF/VA201
Rubix:646243
Manufacturer :186693
EAN:7316572071472





Technical specifications
| Inner diameter | 19.05 mm |
|---|---|
| Outer diameter | 111.9 mm |
| Width | 37.3 mm |
Product details : Zespół łożyskowy FYT 20 TF/VA201
Insert bearing Bearing unit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37,3x111,9x111,9 mm |
|---|---|
| Logistic Weight | 428 g |
| Inner diameter | 19.05 mm |
| Outer diameter | 111.9 mm |
| Width | 37.3 mm |
| Sealing | open |
Show UNSPSC/ECL@SS
- Delivery date on request