References
Festo:HA-1/2-QS-12
Rubix:2600229
Manufacturer :153460
EAN:4052568070694

Technical specification
Product details : Zawór zwrotny HA-1/2-QS-12 153460
Non-return valve HA-1/2-QS-12 Flow rate from the male thread to the QS plug connector. Valve function=Non-return function, Pneumatic Connection, port 1=R1/2, Pneumatic Connection, port 2=QS-12, Mounting type=Threaded, Standard nominal flow rate=2230 l/min
Technical specifications
Attributes
| Logistic Weight | 68,5 g |
|---|---|
| Type | non-return valve |
| Type of coupling | r;qs |
Show UNSPSC/ECL@SS
- Delivery date on request