On-off valves and soft-start valve Festo HE-1/2-D-MIDI
HE On-off valve
See technical informationSee documentsReferences
Festo:HE-1/2-D-MIDI
Rubix:390891
Manufacturer :162810
EAN:4052568012748

Technical specifications
| Type | switch-on valve |
|---|---|
| Volume flow rate | 3600 l/min |
| Type of coupling | g1/2, g1/4 |
Technical specification
Product details : Zawór HE-1/2-D-MIDI nr 162810
On-off valve HE-1/2-D-MIDI For Service units, with Threaded connecting plate Design structure=Piston slide, Type of actuation=manual, Sealing principle=soft, Exhaust-Air function=not throttleable, Manual override=None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x56x100 mm |
|---|---|
| Logistic Weight | 697,39 g |
| Type | switch-on valve |
| Volume flow rate | 3600 l/min |
| Type of coupling | g1/2, g1/4 |
Show UNSPSC/ECL@SS
zł 661.98 excl. VAT
/ Each
zł 814.24 incl. VAT
- Delivery date on request