References
Festo:LRMA-QS-6
Rubix:425719
Manufacturer :153496
EAN:4052568011505

Product details : Regulator ciśnienia 153496 LRMA-QS-6
Pressure regulator LRMA-QS-6 With pressure gauge. Controller function=(* Output pressure constant, * with secondary exhaust), Pneumatic Connection, port 1=QS-6, Pneumatic Connection, port 2=QS-6, Mounting type=with through hole, Standard nominal flow rate=76 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 64x66x22 mm |
|---|---|
| Logistic Weight | 47,2 g |
| Min. service pressure | 1 bar |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
- Delivery date on request