References
Festo:LRMA-M5-QS-4
Rubix:430935
Manufacturer :153488
EAN:4052568070724

Product details : Regulator ciśnienia LRMA-M5-QS-4
Pressure regulator LRMA-M5-QS-4 With pressure gauge. Controller function=(* Output pressure constant, * with secondary exhaust), Pneumatic Connection, port 1=M5, Pneumatic Connection, port 2=QS-4, Mounting type=with through hole, Standard nominal flow rate=36 l/min
Technical specifications
Attributes
| Logistic Weight | 29,4 g |
|---|---|
| Min. service pressure | 1 bar |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
- Delivery date on request