Pressure regulator Festo VPPM-6F-L-1-F-0L6H-V1N
VPPM Proportional pressure regulator
See technical informationSee documentsReferences
Festo:VPPM-6F-L-1-F-0L6H-V1N
Rubix:2916120
Manufacturer :542246
EAN:4052568180195

Technical specification
Product details : Zawór proporcjonalny ciśnienia VPPM-6F-L-1-F-0L6H-V1N
Proportional pressure regulator VPPM-6F-L-1-F-0L6H-V1N with electric setpoint specification and two-stage control circuit for stable, precise characteristic of regulation. Nominal diameter, pressurisation=6 mm, Nominal diameter, exhaust=4,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 559,2 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 6 bar |
Show UNSPSC/ECL@SS
zł 2,401 excl. VAT
/ Each
zł 2,953.23 incl. VAT
- Delivery date on request