Directional pneumatic control valve Festo VUVS-LT25-B52-ZD-G14-F8-1C1
Solenoid Valve
See technical informationSee documentsReferences
Festo:VUVS-LT25-B52-ZD-G14-F8-1C1
Rubix:2914430
Manufacturer :8035191
EAN:4052568294168

Technical specifications
| Type | solenoid valve vuvs-lt25-b52-zd-g14-f8 |
|---|---|
| Number of Ports | 5 |
Technical specification
Product details : Elektrozawór VUVS-LT25-B52-ZD-G14-F8-1C1
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Type | solenoid valve vuvs-lt25-b52-zd-g14-f8 |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
zł 426.2 excl. VAT
/ Each
zł 524.23 incl. VAT
- Delivery date on request