References
Festo:CPA14-M1H-2X3-GLS
Rubix:347222
Manufacturer :173943
Product details : Zawór CPA14-M1H-2x3-GLS
Solenoid valve CPA14-M1H-2X3-GLS Valve function=2x3/2 closed, monostable, Type of actuation=electrical, Width=14 mm, Standard nominal flow rate=550 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 71x22x104 mm |
|---|---|
| Logistic Weight | 135,17 g |
Show UNSPSC/ECL@SS
- Delivery date on request
