Lifting chain assembly Beta Tools 8097 D16-2
Lifting chain assembly Beta Tools
See technical informationReferences
Beta Tools:8097 D16-2
Rubix:706435
Manufacturer :080970162
EAN:8014230660493


Technical specifications
| Model | con ganci accorciatori catena a 2 bracci, in valigetta |
|---|---|
| Diameter | 16 mm |
Product details : Zawiesie łańc.z skrac.8097 16mm/2m 2cięg 8097/2/16MM/2M
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 0x0x0 mm |
|---|---|
| Logistic Weight | 38454 g |
| Model | con ganci accorciatori catena a 2 bracci, in valigetta |
| Diameter | 16 mm |
| Safe working load SWL | 11200 kg |
Show UNSPSC/ECL@SS
zł 3,381.15 excl. VAT
/ Each
zł 4,158.81 incl. VAT
- Delivery date on request