Lifting chain assembly Beta Tools 8097 D10-1
Lifting chain assembly Beta Tools
See technical informationReferences
Beta Tools:8097 D10-1
Rubix:706426
Manufacturer :080970051
EAN:8014230788494


Technical specifications
| Model | con ganci accorciatori catena a 2 bracci, in valigetta |
|---|---|
| Diameter | 10 mm |
Product details : Zawiesie łańc.z skrac.8097 10mm/1m 2cięg 8097/2/10MM/1M
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 0x0x0 mm |
|---|---|
| Logistic Weight | 10250 g |
| Model | con ganci accorciatori catena a 2 bracci, in valigetta |
| Diameter | 10 mm |
| Safe working load SWL | 4250 kg |
Show UNSPSC/ECL@SS
zł 878.86 excl. VAT
/ Each
zł 1,081 incl. VAT
- Delivery date on request