Lifting chain assembly Beta Tools 8096 D8-4
Lifting chain assembly Beta Tools
See technical informationReferences
Beta Tools:8096 D8-4
Rubix:706401
Manufacturer :080960044
EAN:8014230788326


Technical specifications
| Model | con ganci accorciatori catena ad 1 braccio, in valigetta |
|---|---|
| Diameter | 8 mm |
Product details : Zawiesie łańc.z skrac.8096 8mm/4m 1cięgn 8096/1/8MM/4M
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 0x0x0 mm |
|---|---|
| Logistic Weight | 7700 g |
| Model | con ganci accorciatori catena ad 1 braccio, in valigetta |
| Diameter | 8 mm |
| Safe working load SWL | 2000 kg |
Show UNSPSC/ECL@SS
zł 624.39 excl. VAT
/ Each
zł 768 incl. VAT
- Delivery date on request