Lifting chain assembly Beta Tools 8096 D13-3
Lifting chain assembly Beta Tools
See technical informationReferences
Beta Tools:8096 D13-3
Rubix:706408
Manufacturer :080960133
EAN:8014230660370


Technical specifications
| Model | con ganci accorciatori catena ad 1 braccio, in valigetta |
|---|---|
| Diameter | 13 mm |
Product details : Zawiesie łańc.z skrac.8096 13mm/3m 1cięg 8096/1/13MM/3M
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 0x0x0 mm |
|---|---|
| Logistic Weight | 16728 g |
| Model | con ganci accorciatori catena ad 1 braccio, in valigetta |
| Diameter | 13 mm |
| Safe working load SWL | 5300 kg |
Show UNSPSC/ECL@SS
zł 1,122.15 excl. VAT
/ Each
zł 1,380.24 incl. VAT
- Delivery date on request