Lifting chain assembly Beta Tools 8096 D6-1
Lifting chain assembly Beta Tools
See technical informationReferences
Beta Tools:8096 D6-1
Rubix:706390
Manufacturer :080960001
EAN:8014230788210


Technical specifications
| Model | con ganci accorciatori catena ad 1 braccio, in valigetta |
|---|---|
| Diameter | 6 mm |
Product details : Zawiesie łańc.z skrac.8096 6mm/1m 1cięgn 8096/1/6MM/1M
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 0x0x0 mm |
|---|---|
| Logistic Weight | 1400 g |
| Model | con ganci accorciatori catena ad 1 braccio, in valigetta |
| Diameter | 6 mm |
| Safe working load SWL | 1120 kg |
Show UNSPSC/ECL@SS
zł 282.46 excl. VAT
/ Each
zł 347.43 incl. VAT
- Delivery date on request