Alternative saw blades

Filter Options
CATEGORIES
  • alternative saw blade (99)
  • 1Brand
  • bahco
    (99)
  • 10 Product(s) with 99 variant(s):

    Relevance
    brand logobrand logo
    • bahco:3809-300-25-1.25-14
    • rubix:473660
    • ean:7311518113728
    brand logo
    • Centre-centre hole: 300 mm
    • Height: 25 mm
    • Thickness: 1.25 mm
    zł 32.4 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • bahco:3809-400-25-1.25-10
    • rubix:473676
    • ean:7311518178666
    brand logo
    • Centre-centre hole: 400 mm
    • Height: 25 mm
    • Thickness: 1.25 mm
    zł 48.27 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • bahco:3809-500-38-2.00-6
    • rubix:473711
    • ean:7311518114268
    brand logo
    • Centre-centre hole: 500 mm
    • Height: 38 mm
    • Thickness: 2 mm
    zł 177.32 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • bahco:3809-575-50-2.50-6-KA
    • rubix:473737
    • ean:7311518114541
    brand logo
    • Centre-centre hole: 575 mm
    • Height: 50 mm
    • Thickness: 2.5 mm
    zł 197.54 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • bahco:3809-600-50-2.50-4
    • rubix:473741
    • ean:7311518114572
    brand logo
    • Centre-centre hole: 600 mm
    • Height: 50 mm
    • Thickness: 2.5 mm
    zł 231.01 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • bahco:3802-600-50-2.50-8
    • rubix:2016019
    • ean:7311518112455
    brand logo
    • Centre-centre hole: 600 mm
    • Height: 50 mm
    • Thickness: 2.5 mm
    zł 218.23 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • bahco:3809-400-32-2.00-6-KA
    • rubix:473685
    • ean:7311518158248
    brand logo
    • Centre-centre hole: 400 mm
    • Height: 32 mm
    • Thickness: 2 mm
    zł 106.4 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • bahco:3809-600-50-2.50-4-KA
    • rubix:473742
    • ean:7311518114589
    brand logo
    • Centre-centre hole: 600 mm
    • Height: 50 mm
    • Thickness: 2.5 mm
    zł 210.32 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • bahco:3809-650-50-2.50-4-KA
    • rubix:473747
    • ean:7311518114664
    brand logo
    • Centre-centre hole: 650 mm
    • Height: 50 mm
    • Thickness: 2.5 mm
    zł 234.32 excl. VAT
    / Each
    • Delivery date on request
    brand logobrand logo
    • bahco:3806-600-32
    • rubix:762108
    • ean:7311518018092
    brand logo
    • Centre-centre hole: 600 mm
    • Thickness: 0.91 mm
    • Body material: steel
    zł 60.41 excl. VAT
    / Each
    • Delivery date on request