Push-in Fitting - Threaded adapter Aventics R412005216
QR1-S standard series
See technical informationReferences
Aventics:R412005216
Rubix:628639
EAN:3661475981477

Product details : Złączka typu T, G1/4-12mm R412005216
The QR1 consists of the “mini” series, for 3 to 6 mm diameter tubing, and the “standard” series, for 4 to 12 mm tubing. With numerous versions, QR1 fittings offer universal application options and, thanks to their compact design, are ideal for small handling tasks.
Technical specifications
Attributes
| Material | polyamide |
|---|---|
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
zł 55.02 excl. VAT
/ Each
zł 67.67 incl. VAT
- Delivery date on request
