Push-in Fitting - Threaded adapter Mecaline 883925
MALE PARALLEL BANJO PUSH-IN FITTING - MINI NICKEL PLATED BRASS
See technical informationSee documentsReferences
Mecaline:883925
Rubix:2290090
EAN:3660338373237

Technical specification
Product details : Złączka kątowa - Banjo - FI 3 mm - M3, mosiądz niklowany 883925
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
| Type of threading | metric |
|---|---|
| Connection 1 | 3 |
| Connection 2 | 0.5 |
| Material | nickel-plated brass |
| Connecting diameter | m3 '' |
| Metric exterior tube diameter | 3 mm |
| Threading | m3 x 0,5 (iso metric coarse thread) |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
zł 7.12 excl. VAT
/ Each
zł 8.76 incl. VAT
- Delivery date on request
