Cam Coupling Mecaline 880623
CAM AND GROOVE COUPLING ALUMINIUM - TYPE E
See technical informationSee documentsReferences
Mecaline:880623
Rubix:2931271
EAN:3660338339820
Technical specification
Product details : Złącze Camlock, typ "E"-wtyk, z króćcem do węża 1.1/4", aluminum, MIL-C 27487/ EN 14420-7 (DIN 2828), 880623
Material: Aluminium. Max Working Pressure 16Bar. Temperature Range: -10°C to +60°C. Applications : Irrigation, fire, petroleum products, compatible fluids. Meets MIL-C 27487 or DIN 2828 standards
Technical specifications
Attributes
| Connecting diameter | 1 1/4 '' |
|---|---|
| Material | aluminium |
| Type | type e |
Show UNSPSC/ECL@SS
zł 48.07 excl. VAT
/ Each
zł 59.13 incl. VAT
- Available

