Suction cups and soft grippers SMC ZPT25US-A6
With Lock Ring - ZPT (U,C)
See technical informationSee documentsReferences
SMC:ZPT25US-A6
Rubix:901975
Manufacturer :ZPT25US-A6
EAN:3618036449389



Technical specification
Product details : Ssawka podciśnieniowa ZPT25US-A6
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 2 - Ø 50 mm
Shapes: Flat Type, Flat Type with Ribs
Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: Male and Female Thread Vertical Vacuum Inlet.
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 25 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
zł 43.06 excl. VAT
/ Each
zł 52.96 incl. VAT
- Delivery date on request