References
INA:KRV47-X-PP-A-NMT
Rubix:598492
Manufacturer :0057513900078
EAN:4054362448556

Product details : Rolka KRV47-X-PP-A-NMT
Stud type track rollers KRV..-PP, with axial guidance, full complement needle roller set, plastic axial plain washers on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x20x20 mm |
|---|---|
| Logistic Weight | 392 g |
| Inner diameter | 20 mm |
| Width | 66 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 47 mm |
| Series | krv..-pp-a |
| Material | steel |
| Reference speed | 1300 rpm |
| Basic static load, radial - C0r | 42500 N |
| Basic dynamic load, radial - Cr | 20200 N |
Show UNSPSC/ECL@SS
zł 255.85 excl. VAT
/ Each
zł 314.7 incl. VAT
- Delivery date on request
