Power belt with classic V-belts Gates XPZ1850/3 POWERBAND QP4
XPZ QP4 Powerband
See technical informationReferences
Gates:XPZ1850/3 POWERBAND QP4
Rubix:1669093
Manufacturer :968318503
EAN:5414465986727

Product details : XPZ 1850/3 PB QP4 Pas zespolony
Wrapped, multi V-belt with a traditional/narrow profile. The ' flex-bonded ' polyester tensile cords, which as a whole are vulcanized in the belt, increase the resistance of the belt to bending and tensile forces, fatigue and shock loading. The strong bond determines the distance between the belts and prevents the belts bending sideways. High stability and smooth operation with the most demanding drives. The design offers significant savings potentials. Space and weight savings thanks to a very efficient transmission.
Strengths
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Interior length | 1850 mm |
| Number of ribs | 3 |
| Material | cr |
Show UNSPSC/ECL@SS
zł 484.94 excl. VAT
/ Each
zł 596.48 incl. VAT
- Delivery date on request
