References
SMC:D-LC05
Rubix:743243
Manufacturer :D-LC05
EAN:3618035635639
Technical specification
Product details : Przewód D-LC05
SMC offers a variety of auto switches for actuators and air grippers.; Solid state switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light.; Solid state switches are also available in 2-color indication with diagnostic output, water resistant 2-color indication, built-in OFF-delay timer (200 ms), magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Type | auto switch |
| Execution | d |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
zł 15.13 excl. VAT
/ Each
zł 18.61 incl. VAT
- Delivery date on request