References
Mitutoyo:1929SB-62
Rubix:1235252
EAN:4946368576466

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 50 mm |
| Resolution | 0.01 mm |
Technical specification
Product details : Czujnik zegarowy jednoobrotowy Seria 1 1929SB-62
Unlike many other dial indicators, the one revolution dial indicator shows the entire spindle travel or range as one sweep of the hand, eliminating the possibility of reading errors due to miscounting the multiple revolutions. With one-revolution dial indicators, within tolerance and out of tolerance can’t be misinterpreted. Unique shock-proof mechanism provides improved immunity to shock due to sudden spindle retraction caused by high impact.
Strengths
•It is ideal for use in applications where space is limited
It eliminates the possibility of reading errors due to miscounting multiple revolutions
Green limit markers as a standard accessory
It eliminates the possibility of reading errors due to miscounting multiple revolutions
Green limit markers as a standard accessory
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 50 mm |
| Resolution | 0.01 mm |
| Housing diameter | 40 mm |
Show UNSPSC/ECL@SS
- Delivery date on request