References
Mitutoyo:1003T
Rubix:1235280
EAN:4946368668611

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 50 mm |
| Resolution | 0.01 mm |
Technical specification
Product details : Czujnik zegarowy Seria 1 1003T
Strengths
•Compact type, extra small diameter metric
It is ideal for use in applications where space is limited
It is ideal for use in applications where space is limited
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 50 mm |
| Resolution | 0.01 mm |
| Housing diameter | 36 mm |
Show UNSPSC/ECL@SS
- Delivery date on request