References
Mitutoyo:1044S-60
Rubix:1219455

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 100 mm |
| Resolution | 0.01 mm |
Technical specification
Product details : Czujnik zegarowy 5mm seria1 0.01mm 1044S-60
Strengths
•Compact type, small diameter metric
It is ideal for use in applications where space is limited
Green limit markers are a standard accessory
It is ideal for use in applications where space is limited
Green limit markers are a standard accessory
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 100 mm |
| Resolution | 0.01 mm |
| Housing diameter | 40 mm |
Show UNSPSC/ECL@SS
- Delivery date on request