References
Mitutoyo:513-517WE
Rubix:1235158
EAN:4946368383682

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 40 mm |
| Resolution | 0.01 mm |
Product details : Czujnik dźwigniowo-zębaty mini 513-517WE
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 40 mm |
| Resolution | 0.01 mm |
| Housing diameter | 33 mm |
Show UNSPSC/ECL@SS
- Delivery date on request