References
INA:KWVE20-B-V2-G3
Rubix:280765
Manufacturer :0124487610340
EAN:4054362976684





Technical specification
Product details : Wózek toczny KWVE20-B-V2-G3
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 465 g |
|---|---|
| Width | 63 mm |
| Length | 71.4 mm |
| Height on rail | 30 mm |
| Precision | g3 |
| Material | steel |
| Design size | 20 mm |
Show UNSPSC/ECL@SS
zł 298.98 excl. VAT
/ Each
zł 367.75 incl. VAT
- Delivery date on request
