References
INA:LFL32-SF
Rubix:285323
EAN:4012802054828

Product details : Wózek rolkowy LFL32-SF
Trolley LFL..SF, open trolley, standard version, no-play
Technical specifications
Attributes
| Type | open trolley |
|---|---|
| Length | 90 mm |
| Width | 80 mm |
Show UNSPSC/ECL@SS
- Delivery date on request
