Screwdriver bit socket Gedore INX 19 L 10-100
Socket wrench-screwdriver long XZN - INX 19 L
See technical informationReferences
Gedore:INX 19 L 10-100
Rubix:757162
Manufacturer :6159510
EAN:4010886615959

Product details : Nasadka wkrętakowa INX 19 L 10-100 6159510
Screwdriver bit socket 1/2", long XZN M10 Acc. to DIN 2324 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated Tip as per DIN 2325 * not standardised
Technical specifications
Attributes
| Logistic Weight | 124 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Length | 100 mm |
| Imprint | xzn |
| Imprint size | m10 |
| Model | inx 19 l 10-100 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
zł 92.15 excl. VAT
/ Each
zł 113.34 incl. VAT
- Delivery date on request
