Screwdriver bit socket Stahlwille 03050017
54 series INHEX sockets
See technical informationSee documentsReferences
Stahlwille:03050017
Rubix:485807
EAN:4018754006311




Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 60 mm |
| Imprint | hex / allen |
Technical specification
Product details : Nasadka trzpieniowa 1/2" 6-kąt. 54 17mm 03050017
For Allen key bolts, DIN 7422, chrome-alloy-steel, chrome plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x28x60 mm |
|---|---|
| Logistic Weight | 186 g |
| Square drive adapter | 1/2 '' |
| Length | 60 mm |
| Imprint | hex / allen |
| Imprint size | 17 mm |
| Model | 54 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
zł 80.79 excl. VAT
/ Each
zł 99.37 incl. VAT
- Delivery date on request