References
Gedore:165 PH 1
Rubix:758522
Manufacturer :1845055
EAN:4010886857656

Product details : Wkrętak dla elektroników 165 PH 1 1845055
Blade made of high alloy chrome-vanadium-molybdenum steel, satin chrome-plated. Extra coated blade point guarantees maximum accuracy and corrosion protection. 2-component handle with ergonomic design. Swivel end cap with micro-non-slip surface. Colour coding of the drive mode.
Technical specifications
Attributes
| Logistic Weight | 31 g |
|---|---|
| Imprint | phillips (ph) |
| Imprint size | 1 |
| Blade length | 80 mm |
| Length | 175 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
zł 19.39 excl. VAT
/ Each
zł 23.85 incl. VAT
- Delivery date on request
