References
3M:1271
Rubix:447993
Manufacturer :7100109118
EAN:5010027818675

Technical specification
Product details : Wkładki p/hałasowe na sznureczku z pojemniczkiem (zaczep na pasek) 1271
Get comfortable and durable hearing protection with 3M™ Earplugs 1200 Series.
These reusable earplugs reduce noise levels up to 26 dB and are fully tested and approved against EN 352-2:2020.
They are made from a soft durable Thermoplastic Elastomer (TPE). The specially designed and triple flange shape is tapered to fit most ear canal sizes, offering a comfortable secure fit. The finger grip design keeps insertion and removal simple, convenient and hygienic.
Packed in a reusable recyclable cardboard pillow pack, helping keep your earplugs hygienic and together preventing loss. A reusable Polycon plastic box is available seperately. Allowing you the option of a more robust storage solution, but only buying what you need and potentially reducing plastic wastage.
3M™ Earplugs 1261 are available as probed versions for use with the 3M™ E-A-RFit™ validation system.
The 3M™ Earplugs 1200 Series are reusable and designed for insertion into the ear canal to help reduce exposure to hazardous levels of noise up to 26 dB.
Strengths
Reduces noise levels up to 26dB tested to EN 352:2020;Triple flange design for optimum fit for most ear canal sizes;Made from soft and durable material for optimum comfort;Firm stem for easy insertion and removal;Packed in a recyclable cardboard pillow pack;Can be washed with mild detergent;Sturdy storage case is available to purchase separately
Applications
Single size, fits most users.
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Single Number Rating SNR | 26 dB |
| Corded | yes |
| Detectable | no |
| Main material | elastomer |
| Type | reusable |
| Material | thermoplastic elastomer |
Show UNSPSC/ECL@SS
- Delivery date on request