References
Aventics:R412007424
Rubix:628814

Product details : Wąż pneumatyczny srebrnoszary R412007424
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Material | polyether;polyurethane |
| Reel length | 25 m |
| Min. temperature | -30 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
- Delivery date on request
