Narrow V-belt Gates SPZ1120 VULCOPLUS
VULCOPLUS wrapped, narrow section V-belt
See technical informationSee documentsReferences
Gates:SPZ1120 VULCOPLUS
Rubix:610388
Manufacturer :942461120




Technical specification
Product details : SPZ 1120 Pas klinowy Vulco
Belt compound converts tensile forces on the sidewalls into longitudinal forces in the tensile member. Textile cover provides grip and protects against abrasion. Tensile member withstands occasional or recurrent shockloads. Excellent resistance to oil, heat, ozone, sunlight, weather and ageing.
Strengths
•Excellent performance/cost ratio
Suited for a wide range of light- to medium-duty power transmission applications and motion transfer
Match system: all sizes meet Gates UNISET tolerances, they can be installed without matching
Sections and nominal dimensions
Service line belts
Suited for a wide range of light- to medium-duty power transmission applications and motion transfer
Match system: all sizes meet Gates UNISET tolerances, they can be installed without matching
Sections and nominal dimensions
Service line belts
Applications
High speed;high speed ratios or pulley diameters;industrial heavy-duty
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1120 mm |
| Interior length | 1083 mm |
| Outer length | 1133 mm |
| Thickness | 8 mm |
| Material | polyester |
Show UNSPSC/ECL@SS
- Delivery date on request
