Narrow V-belt Gates SPC7500 VULCOPLUS
VULCOPLUS wrapped, narrow section V-belt
See technical informationSee documentsReferences
Gates:SPC7500 VULCOPLUS
Rubix:610371
Manufacturer :942767500




Technical specification
Product details : SPC 7500 Pas klinowy Vulco
Belt compound converts tensile forces on the sidewalls into longitudinal forces in the tensile member. Textile cover provides grip and protects against abrasion. Tensile member withstands occasional or recurrent shockloads. Excellent resistance to oil, heat, ozone, sunlight, weather and ageing.
Strengths
•Excellent performance/cost ratio
Suited for a wide range of light- to medium-duty power transmission applications and motion transfer
Match system: all sizes meet Gates UNISET tolerances, they can be installed without matching
Sections and nominal dimensions
Service line belts
Suited for a wide range of light- to medium-duty power transmission applications and motion transfer
Match system: all sizes meet Gates UNISET tolerances, they can be installed without matching
Sections and nominal dimensions
Service line belts
Applications
High speed;high speed ratios or pulley diameters;industrial heavy-duty
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 7500 mm |
| Interior length | 7417 mm |
| Outer length | 7530 mm |
| Thickness | 18 mm |
| Material | polyester |
Show UNSPSC/ECL@SS
- Delivery date on request
