Narrow V-Belt toothed Gates XPZ3550/3VX1400 QUAD-POWER 4
Quad-Power 4 Narrow V-Belt
See technical informationReferences
Gates:XPZ3550/3VX1400 QUAD-POWER 4
Rubix:1668844
Manufacturer :964303550
EAN:5414465969898
Product details : XPZ 3550 QP4 Pas klinowy
By using innovative minimal-stretch cord technology, Gates Quad-Power 4 bandless V-belts are free of maintenance. Unlike conventional belts, the Quad-Power 4 V-belt does not suffer from severe tension decay in the first hours after installation. So no run-in period nor any re-tensioning are required. This new generation of SERVICE FREE EPDM belts are designed to extend product lifetime eliminating costly downtime for re-tensioning, repair and replacement.
Strengths
EPDM rubber compound to ensure a long service life and a wear-resistant belt under extreme temperatures.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.
Applications
Heavy-Duty Belt
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 3550 mm |
| Outer length | 3563 mm |
Show UNSPSC/ECL@SS
zł 104.57 excl. VAT
/ Each
zł 128.62 incl. VAT
- Delivery date on request


