References
INA:STO45
Rubix:598353
Manufacturer :0000541780000
EAN:4012802698589

Product details : Rolka STO45
Yoke type track rollers STO, without axial guidance, outer ring without ribs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x85x85 mm |
|---|---|
| Logistic Weight | 576 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 20 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | sto |
| Basic dynamic load, radial - Cr | 25000 N |
| Basic static load, radial - C0r | 44000 N |
Show UNSPSC/ECL@SS
zł 341.05 excl. VAT
/ Each
zł 419.49 incl. VAT
- Delivery date on request
