References
INA:STO10-X
Rubix:598344
Manufacturer :0000536270000
EAN:4012802424348

Product details : Rolka STO10-X
Yoke type track rollers STO, without axial guidance, outer ring without ribs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x30x30 mm |
|---|---|
| Logistic Weight | 51 g |
| Inner diameter | 10 mm |
| Outer diameter | 30 mm |
| Width | 12 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | sto |
| Basic dynamic load, radial - Cr | 8800 N |
| Basic static load, radial - C0r | 9900 N |
Show UNSPSC/ECL@SS
zł 93.6 excl. VAT
/ Each
zł 115.13 incl. VAT
- Delivery date on request
