References
INA:RSTO17-X
Rubix:598336
Manufacturer :0000538720000
EAN:4012802424386

Product details : Rolka RSTO17-X
Yoke type track rollers RSTO, without axial guidance, outer ring without ribs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x40x40 mm |
|---|---|
| Logistic Weight | 95 g |
| Inner diameter | 22 mm |
| Outer diameter | 40 mm |
| Width | 15.8 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | rsto |
| Basic dynamic load, radial - Cr | 14200 N |
| Basic static load, radial - C0r | 18200 N |
Show UNSPSC/ECL@SS
zł 88.08 excl. VAT
/ Each
zł 108.34 incl. VAT
- Delivery date on request
