References
INA:RSTO12
Rubix:304047
Manufacturer :0000542400000
EAN:4012802713848

Product details : Rolka RSTO12
Yoke type track rollers RSTO, without axial guidance, outer ring without ribs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x32x32 mm |
|---|---|
| Logistic Weight | 48 g |
| Inner diameter | 16 mm |
| Outer diameter | 32 mm |
| Width | 11.8 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | rsto |
| Material | steel |
| Basic dynamic load, radial - Cr | 9000 N |
| Basic static load, radial - C0r | 10400 N |
Show UNSPSC/ECL@SS
zł 68.57 excl. VAT
/ Each
zł 84.34 incl. VAT
- Delivery date on request
