References
INA:RNA2205-2RSR
Rubix:598330
Manufacturer :0007032220000
EAN:4012802722772

Product details : Rolka RNA2205-2RSR
Yoke type track rollers RNA22..-2RSR, without axial guidance, lip seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x52x52 mm |
|---|---|
| Logistic Weight | 179 g |
| Inner diameter | 30 mm |
| Outer diameter | 52 mm |
| Width | 17.8 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | rna22..-2rsr |
| Basic dynamic load, radial - Cr | 14500 N |
| Basic static load, radial - C0r | 20300 N |
Show UNSPSC/ECL@SS
zł 112.29 excl. VAT
/ Each
zł 138.12 incl. VAT
- Delivery date on request
